
Designers Palette Artists Acrylic Medim, 32 oz.
Mfr # 133-175
Zoro # G812032647
product price: $17.25
/eaKey Features
Includes
1 Jar
Material
Water, Pigment
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-175
Zoro #
G812032647
UPC #
75176114660
Country of Origin
United States
Details
Includes
1 Jar
Material
Water, Pigment
Color
White
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Use this artist quality Modeling Paste to create three dimensional, textured surfaces for painting and art projects. Thick paste dries to a hard surface. Clean up with soap and water. Certified AP Non-Toxic. Includes 32 oz.
- •Create three dimensional, textured surfaces
- •Thick paste dries to hard surface
- •Artist quality Acrylic Modeling Paste
- •Made in the USA
- •Certified AP Non-Toxic
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.