Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitter Washable Tempera Paint, 8 oz, 9 Colors

  • Mfr # 887-286

  • Zoro # G112032538


product price: $31.15
/ea

Key Features

Color
Yellow, Orange, Red, Magenta, Blue, Violet, Green, Gold, Silver
Material
Water, Pigment, Glitter
Includes
9 bottles of paint
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-286
Zoro #
G112032538
UPC #
75176156837
Country of Origin
United States

Details

Color
Yellow, Orange, Red, Magenta, Blue, Violet, Green, Gold, Silver
Material
Water, Pigment, Glitter
Includes
9 bottles of paint
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Handy Art Glitter Washable Tempera Paint provides easy clean up and super washability. Add extra sparkle, shimmer and shine to art, craft and school projects. Paint is non-toxic, water based and gluten-free and can be used on paper, poster board and cardboard. For ages 3 and up. Certified AP Non-Toxic. Each set includes 9 bottles, 8 oz. each.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.