Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Little Masters Tempera Paint, White, 32 oz., 6PK

  • Mfr # 203705

  • Zoro # G504838397


product price: $33.29
/pk 6, $5.55/ea

Key Features

Material
Tempera Paint
Includes
6 bottles of paint
Size
(6) 32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203705
Zoro #
G504838397
UPC #
194629006717
Country of Origin
United States

Dimensions

Size
(6) 32 oz.

Details

Color
White
Material
Tempera Paint
Includes
6 bottles of paint

Description

Little Masters Tempera is the budget friendly choice for the young artist. Brilliant and rich opaque colors are smooth flowing and offer endless creativity and color blending possibilities. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Each bottles includes 16 oz. of paint. Sold as a pack of 6 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.