Zoro Homepage

Little Masters Washable Tempera Paint, Light Blue, 16 oz., 6PK

  • Mfr # 211732

  • Zoro # G304838375


product price: $18.65
/pk 6, $3.11/ea

Key Features

Color
Light Blue
Size
(6) 16 oz.
Material
Water-Based Paint
Includes
6 bottles of paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211732
Zoro #
G304838375
UPC #
194629068302
Country of Origin
United States

Dimensions

Size
(6) 16 oz.

Details

Color
Light Blue
Material
Water-Based Paint
Includes
6 bottles of paint

Description

Little Masters Washables are the budget friendly choice for the young artist! Bright blendable colors, wash out of most fabrics with soap and cold water. Certified AP Non-Toxic. Each bottle includes 16 oz. of paint. Sold as a pack of 6 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.