Zoro Homepage

Metallic Acrylic Paint 16 oz., Gold, 2PK

  • Mfr # 101-162

  • Zoro # G512032541


product price: $23.89
/pk 2, $11.95/ea

Key Features

Includes
2 Bottles
Material
Water, Pigment
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-162
Zoro #
G512032541
UPC #
194629127481
Country of Origin
United States

Details

Color
Gold
Includes
2 Bottles
Material
Water, Pigment
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Handy Art Student Acrylic is a high quality, economical classroom acrylic. This full spectrum of brilliant colors dry to a permanent, water resistant and flexible semi-gloss finish. Can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Water based and AP Certified non-toxic. Each bottle includes 16 ounces of paint. Sold as a pack of 2 bottles of paint.


  • •High quality, low cost acrylic paint; the preferred choice for Paint Parties!
  • •Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas.
  • •Certified AP Non-Toxic, made in the USA
  • •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.