
Pouring Medium, 32oz, 2PK
Mfr # 103-176
Zoro # G412040721
product price: $22.15
/pk 2, $11.08/eaKey Features
Color
Clear
Material
Water, Pigment
Includes
2 Bottle
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103-176
Zoro #
G412040721
UPC #
194629123315
Country of Origin
United States
Details
Color
Clear
Material
Water, Pigment
Includes
2 Bottle
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Handy Art Pouring Medium create unique, vibrant artwork with this acrylic pouring medium. Add pouring medium to transform the consistency of acrylic paint, allowing paint to take on a smooth and fluid form while preserving the vibrant colors. Great for all ages and skill levels. Mix into paint until thin enough to flow easily on surface, suggested ratios included on label. Dries to a water resistant, non-yellowing, gloss finish. Each bottle includes 32 oz. Sold as a pack of 2 bottles.
- •Create unique, vibrant artwork with this acrylic pouring medium
- •Great for all ages and skill levels
- •Dries to a water resistant, non-yellowing, gloss finish
- •Certified AP Non-Toxic, made in the USA
- •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts
- •Pack of 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.