
Washable Liquid Watercolors, 8 oz., 6 Primary Colors
Mfr # 882-273
Zoro # G412032498
product price: $29.79
/eaKey Features
Color
Yellow, Orange, Red, Blue, Green, Violet
Includes
6 bottles of paint
Material
Water, Pigment
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
882-273
Zoro #
G412032498
UPC #
75176182270
Country of Origin
United States
Details
Color
Yellow, Orange, Red, Blue, Green, Violet
Includes
6 bottles of paint
Material
Water, Pigment
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
These concentrated liquid dyes can be used directly from the bottle or diluted with up to four parts water to achieve a lighter color. Ideal for watercolor paintings and tinting and dyeing craft materials such as scrapbook paper, papier-mche, glue, sand and clay. Dye based, some colors may fade. Washes out of most fabrics with soap and hot water. Water based and Certified AP Non-Toxic. Each set includes six 8 ounce bottles, 1 each of Yellow, Orange, Red, Blue, Green and Violet.
- •Use directly from bottle for vivid, intense colors
- •Dilute with up to four parts water to achieve a lighter color
- •Washes out of most fabrics with soap and hot water
- •Certified AP Non-Toxic, made in the USA
- •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.