Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Metallic Liquid Watercolor, 8 oz, 6 Colors

  • Mfr # 882-277

  • Zoro # G912032639


product price: $34.69
/ea

Key Features

Color
Brass, Gold, Copper, Silver, Pearl, Treasure Gold
Material
Water, Pigment
Includes
6 bottles of paint
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882-277
Zoro #
G912032639
UPC #
75176113960
Country of Origin
United States

Details

Color
Brass, Gold, Copper, Silver, Pearl, Treasure Gold
Material
Water, Pigment
Includes
6 bottles of paint
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

These concentrated liquid dyes can be used directly from the bottle or diluted with up to four parts water to achieve a lighter color. Ideal for watercolor paintings and tinting and dyeing craft materials such as scrapbook paper, papier-mche, glue, sand and clay. Dye based, some colors may fade. Washes out of most fabrics with soap and hot water. Water based and Certified AP Non-Toxic. Each set includes 6 bottles, 8 oz each.


  • •Use directly from bottle for vivid, intense colors
  • •Dilute with up to four parts water to achieve a lighter color
  • •Washes out of most fabrics with soap and hot water
  • •Certified AP Non-Toxic, made in the USA
  • •Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.