Paint Bucket Liner, 1 gal Cap., PK3
Mfr # BER-4310-CC
Zoro # G616091390
product price: $5.89
/pk 3, $1.96/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BER-4310-CC
Zoro #
G616091390
UPC #
012758043109
Country of Origin
China
Details
Item
Paint Tray
Description
Paint Bucket Liner, Tray Type Not Applicable, Bucket Type Not Applicable, Liner Type Molded Liners, Capacity 1 gal, Material Plastic, 8 in Overall Depth, 12 1/2 in Overall Length, 13 1/2 in Overall Width, 8 in Overall Height, Not Applicable Diameter, Color Clear, For Use With 4300-CC, Includes Not Applicable, Adjustable Handle Strap No, Includes Brush Holder No, Ladder Attachment No, Lid Included No, Reusable Yes, Shape Rectangle, Sub Brand Handy, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.