Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK

  • Mfr # 7510-CC

  • Zoro # G7047242


product price:  $5.85
/pk 3, $1.95/ea
Sold in multiples of 2 for $11.70

Key Features

Capacity
1 gal
Material
Recycled Plastic
Depth
4 1/2"
Length
18"
Width
12 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7510-CC
Zoro #
G7047242
UPC #
012758075100
Country of Origin
United States

Dimensions

Depth
4 1/2"
Length
18"
Width
12 1/2"

Details

Item
Paint Tray Liner
Capacity
1 gal
Material
Recycled Plastic

Description

Compliment your HANDy Paint Tray with these convenient disposable liners. The custom-fit liners for the HANDy Paint Tray snap into place. Made of 100% recycled material, they eliminate the hassle of color changes and clean-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.