Zoro Homepage

Ring Knife, Blade Safety, Steel Blade, PK12

  • Mfr # O-V-Red-12

  • Zoro # G602319675


product price: $50.19
/pk 12, $4.18/ea

Key Features

Features
Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
Includes
no
Standards
GSA, USDA Approved
Color
Red
Overall Length
4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-V-Red-12
Zoro #
G602319675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 cm
Ring Size
12
Outside Diameter
1 3/4 in
Blade Projection Length
1 1/2 in

Details

Item
Ring Knife
Features
Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
Includes
no
Standards
GSA, USDA Approved
Color
Red
Ring Material
Aluminum
Coating Material
Vinyl
Blade Material
Steel
Weight
0.3 lb
Material Application
Cardboard, Paper, Plastic, Rubber, String, Thread, Wire
Includes Coating
Yes
Blade Type
Safety

Description

Ring Knife, Blade Material Steel, Blade Type Safety, Coating Material Vinyl, Color Red, Blade Projection Length 1 1/2 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.