Zoro Homepage

Ring Knife, Blade Safety, Steel Blade, PK12

  • Mfr # O-V-Yellow-9

  • Zoro # G402319455


product price: $55.49
/pk 12, $4.62/ea

Key Features

Features
Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
Overall Length
4 cm
Includes
no
Standards
GSA, USDA Approved
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-V-Yellow-9
Zoro #
G402319455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 cm
Ring Size
9
Blade Projection Length
1 1/2 in
Outside Diameter
1 3/4 in

Details

Item
Ring Knife
Features
Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
Includes
no
Standards
GSA, USDA Approved
Color
Yellow
Ring Material
Aluminum
Material Application
Cardboard, Paper, Plastic, Rubber, String, Thread, Wire
Blade Material
Steel
Blade Type
Safety
Includes Coating
Yes
Weight
0.3 lb
Coating Material
Vinyl

Description

Ring Knife, Blade Material Steel, Blade Type Safety, Coating Material Vinyl, Color Yellow, Blade Projection Length 1 1/2 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.