Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Knife, Steel Blade, Gray, PK12

  • Mfr # BP-16-GREY

  • Zoro # G6068792


product price: $49.85
/pk 12, $4.15/ea

Key Features

Handle Color
Gray
Features
Heavy-Duty Cutting Blade, Ideal for a Range of Outdoor Settings, The Handy Safety Ring Knife Offers you the Convenience of a Knife at your Fingertips All Day Long
Handle Material
Aluminum
Standards
FDA, USDA
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-16-GREY
Zoro #
G6068792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
2 1/2 in
Overall Thickness
1.35 in
Blade Projection Length
1/2 in
Ring Size
16

Details

Color
Gray
Item
Ring Knife
Handle Color
Gray
Features
Heavy-Duty Cutting Blade, Ideal for a Range of Outdoor Settings, The Handy Safety Ring Knife Offers you the Convenience of a Knife at your Fingertips All Day Long
Handle Material
Aluminum
Standards
FDA, USDA
Application
All-Purpose (Outdoor)
Blade Material
Steel
Blade Shape
Straight
Retractable Blade
Yes
Blade Edge Type
Blunt Rounded
Knife Type
Ball Point Knife
Blade Tip
Standard
Blade Operation
Retractable
Blade
Steel Standard Tip
Tether Ready
Yes
Number of Blades Stored
0
Blade Type Included
curved safety
Replaceable Blade
No
Hand Orientation
Ambidextrous
Number of Blades Included
1
Metal Detectable
Yes
Other Material Applications
hydroponics,mulch bags
Includes Pocket Clip
No
Grip Type
Rubberized
Material Application
Cardboard, Paper, Plastic, Rubber, String, Thread, Wire
Ring Material
Aluminum
Blade Type
Steel Standard Tip
Weight
0.26875 lb

Description

Ring Knife, Blade Material Steel, Blade Type Steel Standard Tip, Color Gray, Blade Projection Length 1/2 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.