Zoro Homepage

12 In Drain Board W/O Fabric

  • Mfr # 2219-0-12

  • Zoro # G2857414


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
23 Inch
Size
23" x 12" x 23"
Width
12 Inch
Height (In.)
23 Inch
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2219-0-12
Zoro #
G2857414
UPC #
-
Country of Origin
United States

Dimensions

Length
23 Inch
Size
23" x 12" x 23"
Width
12 Inch
Height (In.)
23 Inch
Depth
23 Inch

Details

Item
Drain Board without Fabric
Color
Black
Material
Plastic
Weight
12 Pounds

Description

Drain Board w/O Fabric,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.