Zoro Homepage

3 ft. H X 100 ft. L Polypropylene Silt Fence Black

  • Mfr # 43479

  • Zoro # G015500028


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43479
Zoro #
G015500028
UPC #
720305434798
Country of Origin
United States

Description

Height: 3 *Length: 100 *Material: Polypropylene *Mesh Size: *Packaging Type: Roll *Brand Name: Hanes *Product Type: Fence *Sub Brand: *UV Stabilized: Yes *Color: Black *Wire Gauge: *Type: Silt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.