Zoro Homepage

26-Inch to 65-Inch No Stud TV Hanger

  • Mfr # S-2065

  • Zoro # G7322597


product price: $29.59
/ea

Key Features

Length
0.8"
Material
Aircraft Aluminum
Features
Interlocking, Bubble Level, No Stud, Leveling System
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2065
Zoro #
G7322597
UPC #
681391208666
Country of Origin
United States

Dimensions

Length
0.8"

Details

Material
Aircraft Aluminum
Features
Interlocking, Bubble Level, No Stud, Leveling System
Product Type
Mounting Bracket

Description

Hang your TV in minutes—no studs, no anchors, no drills, no problem! The only tools you'll need are a hammer and a screwdriver with the 26 In. to 65 In. No Stud TV Hanger. Even the level is provided! Hangman's patented No Stud Technology uses tiny nails to mount the TV into any drywall, plaster, or paneled wall. Nails insert at just the right angle into aircraft-grade interlocking brackets to secure TVs up to 80 lbs. Just pick your spot and hang it, don’t worry about studs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.