Zoro Homepage

Clip Strip 12", Anodized, Polybagged

  • Mfr # CSA-12

  • Zoro # G7157429


product price: $15.44
/ea

Key Features

Material
Aluminum
Width
11.75
Color
Silver
Includes
(1) 12" clear anodized aluminum clip strip note and paper holder, magnets (installed), double-sided tape, screws
Length
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA-12
Zoro #
G7157429
UPC #
681391206464
Country of Origin
United States

Dimensions

Width
11.75
Length
1.8
Sheet Size
12 inch
Depth
1

Details

Material
Aluminum
Color
Silver
Includes
(1) 12" clear anodized aluminum clip strip note and paper holder, magnets (installed), double-sided tape, screws
Subject Matter
notes, photos, todo lists, pictures, drawings, orders, plans, instructions, recipes
Shape
Rectangle

Description

The Hangman Clip Strip is a unique roller system that beats clips, tapes or pins at holding notes and paper. Insert paper and it's held in place. Pull down and it releases. Attaches to refrigerators, file cabinets and tool boxes with built-in magnets, wall or any other flat surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.