Heavy Duty Hangman Mirror and Picture Hanging Brackets 42" w/ Level and WallDogs, Holds 400 lbs.

  • Mfr # HM-42D

  • Zoro # G7157639


product price: $23.18
/ea

Key Features

Material
Aluminum
Color
Silver
For Use With
mirrors, pictures, décor, wooden signs, headboards
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM-42D
Zoro #
G7157639
UPC #
681391211062
Country of Origin
United States

Dimensions

Length
42 inch
Height
0.5

Details

Material
Aluminum
Color
Silver
For Use With
mirrors, pictures, décor, wooden signs, headboards

Description

This patented Heavy Duty Mirror and Picture Hanger is responsible for millions of level mirrors and pictures worldwide. Made of aircraft-grade aluminum, the system uses interlocking brackets and a built-in level to turn you into a professional in minutes. Simply mount one track on the picture with included mounting screws, then install the wall track with included Walldog anchorless fasteners. Walldogs install into any substrate WITHOUTH anchors. Use a hand held Phillips screwdriver for drywall or wood, and a 3/16" pilot hole for brick, concrete or masonry. Your picture will look professionally mounted and stay that way until you are ready to take it down. Holds up to 200 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.