Zoro Homepage

No Stud Floating Shelf 24", Black Powder Coat

  • Mfr # L-24-B

  • Zoro # G7156780


product price: $36.99
/ea

Key Features

Material
Aluminum
Load Capacity (Lb.)
40 lbs
Length (In.)
4.6 in
Width (In.)
24 in
Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-24-B
Zoro #
G7156780
UPC #
681391212038
Country of Origin
United States

Dimensions

Length (In.)
4.6 in
Width (In.)
24 in
Height (In.)
2.5 in
Size (In.)
24 inch
Depth
4.6 in

Details

Material
Aluminum
Load Capacity (Lb.)
40 lbs
Color
Black Powder Coat
Item
24-Inch No-Stud Floating Shelf (Black Powder Coat)
Weight
1.70 lb
Bowl Shape
L-shape
Type
Organizer Shelf
Includes
1 powder coated aluminum no stud floating shelf, aluminum mounting bracket, slide in bubble level, installation nails
For Use With
décor, pictures, vases, displays, diplomas, art, toiletries, toilet paper, candles, bath oils, essential oils, perfumes, makeup, shaving supplies, trophies, books, wine, bar bottles
Description/Special Features
Multipurpose; Durable, Rust Proof, Damage Resistant, Sturdy, Easy to Clean
Finish
powder-coated

Description

The No Stud Floating Shelf TMallows you to easily decorate your home with minimal damage and strong holding power! Hang it in minutes on any drywall, plaster or paneled wall. Built with our patented HANGMAN® Cleat System, this innovative shelf mounts flush against the wall using tiny nails and an aircraft-grade aluminum bracket. Once installed, the No Stud Floating ShelfTM can hold a 40 pounds and will not sag! Don’t worry about the studs. Just pick your spot and hang it! All hardware is included. All you need is a hammer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.