
No Stud Mirror Picture Hanging System for Apartments Aircraft Grade Aluminum w/ Level Holds 50 lbs
Mfr # APT-6
Zoro # G7266845
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Material
Aluminum
Length
6 in
Height
9.3 in
Item Type
Hanger
Application
Pictures, Outdoor, Apartment, Indoor, Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APT-6
Zoro #
G7266845
UPC #
681391209427
Country of Origin
United States
Dimensions
Length
6 in
Height
9.3 in
Details
Material
Aluminum
Item Type
Hanger
Application
Pictures, Outdoor, Apartment, Indoor, Mirror
Mounting
Wall
Description
Light but strong, the Apartment Hanger hangs pictures, mirrors and heavier wall decor quickly and securely with no damage to walls! Interlocking aircraft-grade aluminum brackets provide tremendous strength, and the system is easy to use. Simply install one bracket on frame back. Install non-marrring, foam-backed bracket on wall using level and nails, then hang item. Brackets interlock for a secure hold. Upon removal, nails leave only tiny pinholes, easily patched with putty. 6" Hanger will hold 50 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.