Zoro Homepage

ProHanging Kit, For Hanging Sawtooths/D-Rings/Keyholes

  • Mfr # PHK

  • Zoro # G7266723


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Length
0.66 in
Height
5.47 in
Item Type
Picture Hanging Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHK
Zoro #
G7266723
UPC #
681391207126
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.66 in
Height
5.47 in

Details

Color
Black, Multi
Item Type
Picture Hanging Kit

Description

Hang any kind of décor with a wooden frame like a pro with our 21-piece, no fail Professional Hanging Kit. Includes choice of self-tapping sawtooths or D-rings with mounting screws. Both install onto the self-drilling double-headed Bear Claw Hangers. First, tap sawtooths into desired location on back of frame, or mount D-rings. Use locators and included level to mark wall for exact installation point, or points. Install the Bear Claw Hangers with a hand-held Phillips screwdriver, stand back and admire your work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.