Zoro Homepage

Walldog TV Mount 32-80" Anchorless All Surface Mount

  • Mfr # WALLDOG TV

  • Zoro # G7267292


product price: $29.95
/ea

Key Features

Color
Black
Height
1.5"
Width
26"
Material
Aircraft Aluminum
Length
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLDOG TV
Zoro #
G7267292
UPC #
681391208628
Country of Origin
United States

Dimensions

Height
1.5"
Width
26"
Length
0.8"

Details

Color
Black
Material
Aircraft Aluminum
Features
No Stud, Cable Management
Product Type
Wall Mount
Package Type
Retail

Description

The WallDog TV Hanger installs into any surface in minutes, no stud required! The gripping power of the WallDog requires no additional anchors, even in concrete or drywall. WallDog anchorless fasteners install with just a screwdriver into drywall or wood, or with a small pilot hole in concrete or brick. Brackets are punched every inch so you can hang your TV in any position along any surface. The patented bracket system is made from aircraft grade aluminum. Great for over fireplaces, in garages or basements, and on any wall in your home. The WallDog is mighty, but leaves only minimal damage in the wall. A built-in level ensures a professional installation every time. Patented and Made in the USA. - 200-400-600mm Vesa Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.