Shop HANGZHOU GREAT STAR INDUSTRIAL

242904 9 in. Master Mechanic Drywall Hook & Loop Radial Sander

  • Mfr # 242904

  • Zoro # G304014366


product price:  $46.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242904
Zoro #
G304014366
UPC #
52088093078
Country of Origin
China

Description

Features
  • With universal pole adaptor
  • Free spinning head with protective rubber bumper ring will not mark or damage surface which allows for sanding up to the corner or ceiling
  • Hook covered back will accept any hook & loop backed sanding materials
  • Fits other radial sanding disks
  • Universal adaptor allows for attaching the vortex sanding head to a standard broom handle
Specifications
  • Size: 9"
  • Weight: 5.07 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.