Shop HANGZHOU GREAT STAR INDUSTRIAL
Create Account
269022 Mechanics Micro Nut Driver Set - 2 Piece
- Mfr # 269022
- Zoro # G104039989
product price:Â
$
51.55
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
- 269022
- Zoro #
- G104039989
- UPC #
- 52088103081
- Country of Origin
- China
Description
Master Mechanic 2 pack 6 piece folding nut driving set. Folding design stores 6 drivers inside. Screwdriver set with knurled gemstone handle, free to rotate (knob) handle cover and 7.5 cm (3 inch) handle, allowing pressure to be applied to the palm when turning the drive. This is a multi-function screwdriver.
Features- Mechanics Micro Nut Driver Set
- With excellent quality
- 2 Piece
- SAE, 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" and metric, 5, 6, 8, 9, 10 and 12 mm.
- Weight: 0.96 lbs