Shop CRAFTSMAN
See all product information
Create Account
SCREWDRIVERS FIXED
- Mfr # CMHT65043
- Zoro # G723522749
product price:Â
$
19.79
/ea
Sold in multiples of 4 for
$79.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sizes Included
#00 x 2.25 in, #000 x 2 in, #0000 x 1.75 in, 1/16 in x 1.75 in, 3/32 x 2.25 in, 5/64 in x 2 in
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65043
- Zoro #
- G723522749
- UPC #
- 0885911577472
- Country of Origin
- Taiwan, Province of China
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Not Included
- Includes Magnetized Tip
- Magnetized Tip Not Included
- For Screw Type
- Phillips, Slotted
- Shank Material
- Alloy Steel
- Item
- Screwdriver Set
- Includes
- (3) PH #0000 x 1.75 in, (3) SL 1/16 in x 1.75 in, PH #00 x 2.25 in, PH #000 x 2 in, SL 3/32 x 2.25 in, SL 5/64 in x 2 in
- Handle Material
- Acetate
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- Tip Style
- Phillips, Slotted
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Pieces
- 6
- Measurement Type
- SAE
Dimensions
- Sizes Included
- #00 x 2.25 in, #000 x 2 in, #0000 x 1.75 in, 1/16 in x 1.75 in, 3/32 x 2.25 in, 5/64 in x 2 in
- Overall Length
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Screwdriver Set, Phillips, Slotted, Number of Pieces 6, Measurement Type SAE, Includes (3) PH #0000 x 1.75 in, (3) SL 1/16 in x 1.75 in, PH #00 x 2.25 in, PH #000 x 2 in, SL 3/32 x 2.25 in, SL 5/64 in x 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.