Hangzhou Great Star 242909 9 x 4 in. Master Mechanic Fine Sponge Rubber Float; Red

  • Mfr # 242909

  • Zoro # G204015524


product price:  $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242909
Zoro #
G204015524
UPC #
052088093122
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Sponge rubber float
  • 5/8" thick flat aluminum back
  • Soft grip handle
Specifications
  • Color: Red
  • Size: 9" x 4"
  • Weight: 2.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.