This item is Discontinued.

Hangzhou Great Star Industrial 242941 5.5 in. Pointing Trowel 242941

242941 5.5 in. Pointing Trowel (Discontinued)

  • Mfr # 242941
  • Zoro # G604146583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242941
Zoro #
G604146583
UPC #
52088093443
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Easy clean design to reduce & easy cleaning
  • Increased strength & durability
  • Comfortable ergonomic handle
Specifications
  • Size: 5.5"
  • Weight: 4.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.