Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hangzhou Ruiyu Industrial 6 ft x 8 ft Tarp, Blue KT-MT0608B

6 ft x 8 ft Tarp, Blue (Discontinued)

  • Mfr # KT-MT0608B
  • Zoro # G810090168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MT0608B
Zoro #
G810090168
UPC #
52088029237
Country of Origin
China

Dimensions

Finished Size
6 ft x 8 ft
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft

Details

Color
Blue
Item
Tarp

Description

Mt 6X8 Blu Tarp Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.