Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, .34 CFM, 12 Watts

  • Mfr # SMM1-3F

  • Zoro # G0788401


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
0.34 to 1.40
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM1-3F
Zoro #
G0788401
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
16 in
Width (In.)
8 in
Overall Height
15 29/32 in
Overall Width
105 mm
Air Outlet Size
3/8 in
Overall Depth
4 1/8 in
Air Inlet Size
3/8 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
0.34 to 1.40
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
Type
Membrane
Watts
12 W
Max. Ambient Temp. (F)
150 Degrees F
Inlet/Outlet (In.)
3/8 in
Filter
Grade 5 Coalescing
Max. Inlet Temp. (Deg. F)
150 Degrees F
Features
Digital Purge Control
Includes
Auto Drain, Oil Removal Prefilter
Series
SweepSaver
Max. Pressure (PSI)
200 psi
Item
Membrane Air Dryer
Standards
ISO 8573-1 Class 1.2.1
Finish
Powder Coated
Number of Air Outlets
1
Maximum Ambient Temperature
150 Degrees F
Filter Included
Grade 5 Coalescing
Air Inlet Type
NPT
Filter Type
Coalescing
Number of Air Inlets
1
Housing Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Air Outlet Type
NPT
Drain Type
Automatic
Body Material
Aluminum
Filter Element Life
6 mo
Minimum Flow Rate
0.34 cfm
Dew Point
40 Degrees F
Filtered Substance
Air, Water Vapor
Maximum Flow Rate
1.4 cfm
Maximum Operating Pressure
200 psi

Description

Membrane Air Dryer, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 1.4 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 15 29/32 in, Series SweepSaver, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.