Zoro Homepage

Air Dryer, Membrane, .34 to 1.4 CFM, 3/8 In

  • Mfr # HMM1-3F

  • Zoro # G2465976


product price: $921.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
0.34 to 1.40
Dew Point (Deg. F)
-40 to 50
Type
Membrane
Filter
Grade 5 Coalescing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMM1-3F
Zoro #
G2465976
UPC #
094704501987
Country of Origin
United States

Dimensions

Height (In.)
11 in
Width (In.)
8 in
Overall Width
105 mm
Overall Height
11 23/32 in
Overall Depth
4 1/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Description

Membrane Air Dryer, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 1.4 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 11 23/32 in, Series HMM, Air Outlet Size 3/8 in, Body Material Aluminum, Features -, Filter Element Compatibility F02-B-PF/HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.