Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 4.6 to 24.5 CFM

  • Mfr # HMM5-6F

  • Zoro # G1885116


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
4.6 to 24.5
Dew Point (Deg. F)
-40 to 50
Type
Membrane
Inlet/Outlet (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMM5-6F
Zoro #
G1885116
UPC #
094704403397
Country of Origin
United States

Dimensions

Height (In.)
20 in
Width (In.)
11 in
Overall Height
20 1/4 in
Overall Width
133 mm
Air Inlet Size
3/4 in
Overall Depth
5 1/4 in
Air Outlet Size
3/4 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
4.6 to 24.5
Dew Point (Deg. F)
-40 to 50
Item
Membrane Air Dryer
Type
Membrane
Inlet/Outlet (In.)
3/4 in
Series
HMM
Includes
Auto Drain, Oil Removal Prefilter
Max. Inlet Temp. (Deg. F)
150 Degrees F
Max. Ambient Temp. (F)
150 Degrees F
Max. Pressure (PSI)
200 psi
Filter
Grade 5 Coalescing
Finish
Powder Coated
Weight
4.9 kg
Standards
ISO 7183
Body Material
Aluminum
Maximum Flow Rate
24.7 cfm
Maximum Ambient Temperature
150 Degrees F
Number of Air Outlets
1
Number of Air Inlets
1
Filter Element Compatibility
F03-B-PF/HF
Maximum Operating Pressure
200 psi
Filtered Substance
Oil, Water
Housing Material
Aluminum
Dew Point
40 Degrees F
Maximum Operating Temperature
150 Degrees F
Filter Included
Grade 5 Coalescing
Minimum Flow Rate
4.6 cfm
Drain Type
Automatic
Air Inlet Type
NPT
Filter Type
Coalescing
Filter Element Life
6 mo

Description

Membrane Air Dryer, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 24.7 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 133 mm, Overall Height 20 1/4 in, Series HMM, Air Outlet Size 3/4 in, Body Material Aluminum, Features -, Filter Element Compatibility F03-B-PF/HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.