Zoro Homepage

Compressed Air Dryer, 35 cfm Max. Flow

  • Mfr # HITN35

  • Zoro # G9362821


product price: $2,978.99
/ea
Free Shipping & Returns

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
29 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HITN35
Zoro #
G9362821
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
29 in
Overall Width
14 in
Overall Depth
17 in
Connection Size - Air Treatment
3/4 in NPT
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
6
Refrigerant
R-407C
Item - Refrigerated Air Dryers
Compressed Air Dryer
Power
0.99 kW
Features
Lighted Compressor On/Off Switch, Dew Point Temperature Indicator, Quick Release Front Panel, Stainless Steel Brazed Plate Heat Exchangers With Integral Demister Separator
Max. Inlet Temp. - Air Treatment
180 Degrees F
Max. Flow - Air Treatment
35 cfm
Phase - Air Treatment
Single
Max. Incoming Pressure - Air Treatment
230 psi
Full Load Amps
8.24 A
Max. Ambient Temp.
113 Degrees F
Finish
Powder Coated
Filter
Separator
Dew Point
50 Degrees F
Max. Air Compressor HP
10 hp
Input Voltage - Air Treatment
115V AC
Refrigeration Compressor HP
53/64 hp
ISO Class - Air Treatment
6
Bracket Kit
No
Heat Exchanger Material
Stainless Steel
Color
Beige
Drain Included
Yes
Maximum Ambient Temperature
110 Degrees F
Filter Rating
1 micron
Air Inlet Type
NPT
Bracket Kit Included
No
Filter Included
Yes
Refrigeration Compressor Horsepower
0.828125 hp
Maximum Operating Pressure
230 psi
Minimum Operating Pressure
42 psi
Frequency
60 Hz
Maximum Flow Rate
35 cfm
Air Outlet Type
NPT
Number of Air Outlets
1
Series
HITN
For Maximum Compressor Output Power
10 hp
Standards
ISO 8573-1: 2010 Quality Class 6, UL1995/CSA 22.2 No. 236-95
Full Load Current
8.24 A
Filter Type
Coalescing
Air Inlet Gender
Female
Maximum Operating Temperature
180 Degrees F
Number of Air Inlets
1
Housing Color
Beige

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.99 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.