Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW

  • Mfr # 3YA48B

  • Zoro # G3700757


product price: $3,151.14
/ea
Free Shipping & Returns

Key Features

Includes
Electronic Drain Valve, Power Cord
CFM
75
Phase
Single
Voltage
115V AC
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YA48B
Zoro #
G3700757
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1"
Overall Height
24 in
Overall Width
14 in
Overall Depth
32 in
Connection Size - Air Treatment
1 in NPT
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Drain Valve, Power Cord
CFM
75
Phase
Single
Voltage
115V AC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
1/2
ISO Class
5
Refrigerant
R-134A
Max. Inlet Temp. - Air Treatment
120 Degrees F
Power
0.52 kW
Max. Flow - Air Treatment
75 cfm
Finish
Powder Coated
Bracket Kit
No
Features
Dew Point Indicator, On/Off Switch
Phase - Air Treatment
Single
Max. Air Compressor HP
20 hp
Max. Incoming Pressure - Air Treatment
232 psi
Refrigeration Compressor HP
1/2 hp
Max. Ambient Temp.
110 Degrees F
ISO Class - Air Treatment
5
Max. Inlet Temp.
120 Degrees F
Input Voltage - Air Treatment
115V AC
Heat Exchanger Material
Stainless Steel
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Full Load Amps
5.6 A
Dew Point
38 Degrees F
Full Load Current
5.6 A
Air Inlet Gender
Female
Bracket Kit Included
No
Maximum Operating Temperature
120 Degrees F
Drain Included
Yes
Maximum Flow Rate
75 cfm
Series
HPRN
Air Inlet Type
NPT
Refrigeration Compressor Horsepower
0.5 hp
Drain Type
Electronic
Maximum Operating Pressure
232 psi
Air Outlet Type
NPT
Maximum Ambient Temperature
110 Degrees F
For Maximum Compressor Output Power
20 hp

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.52 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes, Drain Type Electronic, Features Dew Point Indicator, On/Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.