Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 100 cfm Max. Flow, 25 HP Max. Air

  • Mfr # FLX1.2

  • Zoro # G8526380


product price: $4,724.10
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Includes
6 ft Power Cord, Air Saver Drain
Phase
Single
Voltage
115V AC
Overall Height
28 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX1.2
Zoro #
G8526380
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
28 in
Overall Width
15 in
Overall Depth
31 in
Connection Size - Air Treatment
1 in NPT
Air Outlet Size
1 in
Cord Length
6 ft
Air Inlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
6 ft Power Cord, Air Saver Drain
Phase
Single
Voltage
115V AC
Refrigeration Compressor (HP)
1
ISO Class
5
Refrigerant
R-134A
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Bracket Kit
No
Phase - Air Treatment
Single
Finish
Powder Coated
Max. Incoming Pressure - Air Treatment
232 psi
Max. Ambient Temp.
110 Degrees F
Heat Exchanger Material
Stainless Steel
Input Voltage - Air Treatment
115V AC
ISO Class - Air Treatment
5
Power
0.62 kW
Features
Compressor On Indicator, Dew Point Status Indicator, Dryer On Indicator, Energy Savings % Indicator, On/Off Switch
Max. Inlet Temp. - Air Treatment
122 Degrees F
Refrigeration Compressor HP
1 hp
Full Load Amps
6.5 A
Max. Flow - Air Treatment
100 cfm
Max. Air Compressor HP
25 hp
Dew Point
42 Degrees F
Standards
ISO 7183
Refrigeration Compressor Horsepower
1 hp
Series
FLEX
Maximum Flow @ 100 psi
100 scfm
For Maximum Compressor Output Power
25 hp
Air Inlet Type
NPT
Frequency
60 Hz
Maximum Ambient Temperature
100 Degrees F
Maximum Operating Pressure
232 psi
Bracket Kit Included
No
Cycling Type
Cycling
Air Inlet Gender
Female
Drain Included
Yes
Air Outlet Type
NPT
Full Load Current
6.5 A
Maximum Operating Temperature
100 Degrees F
Pressure Drop
3 psi
Number of Air Outlets
1
Number of Air Inlets
1
Maximum Flow Rate
100 cfm
Drain Type
Air Saver

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 0.62 kW, Dew Point 42 Degrees F, Series FLEX, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Included Yes, Drain Type Air Saver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.