Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 150 cfm Max. Flow, 40 HP Max. Air

  • Mfr # FLX1.5-1

  • Zoro # G1228541


product price: $5,593.23
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Includes
6 ft Power Cord, Air Saver Drain
Phase
Single
Voltage
115V AC
Overall Height
30 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX1.5-1
Zoro #
G1228541
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30 in
Overall Width
18 in
Overall Depth
36 in
Connection Size - Air Treatment
2 in NPT
Air Outlet Size
1 in
Cord Length
6 ft
Air Inlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
6 ft Power Cord, Air Saver Drain
Phase
Single
Voltage
115V AC
Refrigeration Compressor (HP)
1
ISO Class
5
Refrigerant
R-407C
Max. Incoming Pressure - Air Treatment
232 psi
Refrigeration Compressor HP
1 hp
Dew Point
42 Degrees F
Finish
Powder Coated
Power
1.04 kW
ISO Class - Air Treatment
5
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Air Compressor HP
40 hp
Input Voltage - Air Treatment
115V AC
Full Load Amps
11.3 A
Heat Exchanger Material
Stainless Steel
Max. Flow - Air Treatment
150 cfm
Bracket Kit
No
Max. Ambient Temp.
110 Degrees F
Phase - Air Treatment
Single
Features
Compressor On Indicator, Dew Point Status Indicator, Dryer On Indicator, Energy Savings % Indicator, On/Off Switch
Max. Inlet Temp. - Air Treatment
122 Degrees F
Series
FLEX
For Maximum Compressor Output Power
40 hp
Full Load Current
11.3 A
Maximum Ambient Temperature
100 Degrees F
Maximum Operating Pressure
232 psi
Frequency
60 Hz
Bracket Kit Included
No
Air Inlet Type
NPT
Drain Type
Air Saver
Number of Air Inlets
1
Drain Included
Yes
Maximum Flow Rate
150 cfm
Air Inlet Gender
Female
Number of Air Outlets
1
Cycling Type
Cycling
Maximum Operating Temperature
100 Degrees F
Maximum Flow @ 100 psi
150 scfm
Air Outlet Type
NPT
Pressure Drop
3.6 psi
Standards
ISO 7183
Refrigeration Compressor Horsepower
1 hp

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 150 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 1.04 kW, Dew Point 42 Degrees F, Series FLEX, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Cycling, Drain Included Yes, Drain Type Air Saver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.