Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, 200 cfm Max. Flow, 50 HP Max. Air

  • Mfr # FLX2.1-4

  • Zoro # G1228584


product price: $9,203.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Includes
Air Saver Drain
Phase
Three
Voltage
460V AC
Overall Height
30 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX2.1-4
Zoro #
G1228584
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30 in
Overall Width
18 in
Overall Depth
38 in
Connection Size - Air Treatment
2 in NPT
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Refrigerated Air Dryer
Includes
Air Saver Drain
Phase
Three
Voltage
460V AC
Refrigeration Compressor (HP)
1
ISO Class
5
Refrigerant
R-407C
Finish
Powder Coated
Full Load Amps
2.2 A
Max. Ambient Temp.
110 Degrees F
Phase - Air Treatment
Three
Max. Air Compressor HP
50 hp
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Dew Point
42 Degrees F
Input Voltage - Air Treatment
460V AC
Features
Compressor On Indicator, Dew Point Status Indicator, Dryer On Indicator, Energy Savings % Indicator, On/Off Switch
ISO Class - Air Treatment
5
Heat Exchanger Material
Stainless Steel
Max. Flow - Air Treatment
200 cfm
Max. Inlet Temp. - Air Treatment
122 Degrees F
Bracket Kit
No
Max. Incoming Pressure - Air Treatment
232 psi
Refrigeration Compressor HP
1 hp
Power
1.26 kW
Maximum Operating Pressure
232 psi
Maximum Operating Temperature
100 Degrees F
Drain Included
Yes
Air Outlet Type
NPT
Full Load Current
2.2 A
Refrigeration Compressor Horsepower
1 hp
Number of Air Outlets
1
Maximum Flow Rate
200 cfm
Pressure Drop
2.2 psi
Bracket Kit Included
No
Series
FLEX
Maximum Flow @ 100 psi
200 scfm
Drain Type
Air Saver
Air Inlet Type
NPT
Air Inlet Gender
Female
For Maximum Compressor Output Power
50 hp
Maximum Ambient Temperature
100 Degrees F
Standards
ISO 7183
Number of Air Inlets
1
Frequency
60 Hz
Cycling Type
Cycling

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 200 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 1.26 kW, Dew Point 42 Degrees F, Series FLEX, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Drain Type Air Saver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.