Zoro Homepage

Pneumatic Bypass

  • Mfr # 1701-2

  • Zoro # G1546185


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
200
Inlet Port
3/8" O.D.
Body Material
Metal, Plastic
Max. Temp. (F)
120 Degrees F
Material
Metal and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-2
Zoro #
G1546185
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3.25 in
Height (In.)
4.625 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Air/Liquid Bypass Valve
Max. Working Pressure (PSI)
200
Inlet Port
3/8" O.D.
Body Material
Metal, Plastic
Max. Temp. (F)
120 Degrees F
Material
Metal and Plastic
Characteristics
Inlet and Outlet Fittings are Compression Type with Rubber Ferrule for Installation on 3/8" Out Diameter Tubing
Max. Temp.
120 Degrees F
Port (In.)
3/8 in
Outlet Port
3/8" O.D.
Type
Inlet and Outlet Fittings are Compression Type with Rubber Ferrule for Installation on 3/8 in Out Diameter Tubing
Seal Material
Rubber
Max. Pressure (PSI)
200 psi
Maximum Flow Rate
35 scfm
Minimum Flow Rate
5 scfm
Air Inlet Type
Tube
For Fluid Type
Gases, Liquids
Maximum Operating Pressure
200 psig
Air Outlet Type
NPT
Maximum Operating Temperature
120 Degrees F
Weight
0.5 lb

Description

Air/Liquid Bypass Valve, Air Inlet Size 3/8 in, Air Inlet Type Tube, Air Outlet Size 3/8 in, Air Outlet Type NPT, Minimum Flow Rate 5 scfm, Maximum Flow Rate 35 scfm, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 120 Degrees F, Seal Material Rubber, Body Material Metal, Plastic, For Fluid Type Gases, Liquids, Weight 0.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.