Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre/After Filter Package, Inlet 2 1/2 in

  • Mfr # 7456386

  • Zoro # G108230306


product price: $2,739.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Air Inlet Type
NPT
Drain Included
Yes
Maximum Flow Rate
584 scfm
Series
NGF (Next Generation Filter)
Filter Type
Coalescing, Particulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7456386
Zoro #
G108230306
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 7/8 in
Air Inlet Size
2 1/2 in
Overall Width
9 1/8 in

Details

Item
Pre/After Filter Package
Air Inlet Type
NPT
Drain Included
Yes
Maximum Flow Rate
584 scfm
Series
NGF (Next Generation Filter)
Filter Type
Coalescing, Particulate
Drain Type
Manual
Maximum Operating Temperature
150 Degrees F
Filter Rating
0.01 micron
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Aluminum
Maximum Operating Pressure
150 psi
Gauge Included
No

Description

Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 584 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 9 1/8 in, Overall Height 24 7/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.