Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre/After Filter Package, Inlet 3/8 in

  • Mfr # 7456378

  • Zoro # G708230379


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Air Inlet Size
3/8 in
Filter Type
Coalescing, Particulate
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7456378
Zoro #
G708230379
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 in
Overall Height
8 1/8 in
Overall Width
4 1/2 in

Details

Filter Rating
0.01 micron
Item
Pre/After Filter Package
Filter Type
Coalescing, Particulate
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
150 Degrees F
Drain Included
Yes
Maximum Flow Rate
35 scfm
Series
NGF (Next Generation Filter)
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Drain Type
Automatic
Gauge Included
No

Description

Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 35 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 1/2 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.