Zoro Homepage
This item is Discontinued.
Hankison Compressed Air Dryer, 100 CFM, 25 HP, 230V HIT100

Compressed Air Dryer, 100 CFM, 25 HP, 230V (Discontinued)

  • Mfr # HIT100
  • Zoro # G8536945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIT100
Zoro #
G8536945
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1" NPT
Overall Height
46"
Overall Width
17"
Overall Depth
17"
Connection Size - Air Treatment
1 in NPT

Description

Compressed Air Dryer, Voltage 230VAC, Phase 1, Power 2.6kW, Dew Point 50 Degrees F, Features On/Off Switch, Fault Light and Automatic Condensate Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.