Zoro Homepage
This item is Discontinued.
Hankison Compressed Air Dryer, 200 CFM, 50 HP, 460V HPRP200

Compressed Air Dryer, 200 CFM, 50 HP, 460V (Discontinued)

  • Mfr # HPRP200
  • Zoro # G2622846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRP200
Zoro #
G2622846
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2" NPT
Overall Height
39"
Overall Width
34"
Overall Depth
32"
Connection Size - Air Treatment
1 1/2 in NPT

Description

Compressed Air Dryer, ISO Class 5, Voltage 460VAC, Phase 3, Power 1.26kW, Dew Point 42 Degrees F, Features Monitor with Electric Demand Drain and Search Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.