Shop HANKISON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerant Dryer
- Mfr # HPRB300-4
- Zoro # G124968917
product price:Â
$
4,990.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ISO Class
6
Voltage
460V AC
Power
1.865 kW
Series
HPRB Series
Maximum Flow Rate
300 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPRB300-4
- Zoro #
- G124968917
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Air Inlet Size
- 2 in
Details
- ISO Class
- 6
- Voltage
- 460V AC
- Power
- 1.865 kW
- Series
- HPRB Series
- Maximum Flow Rate
- 300 scfm
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 120 Degrees F
- Dew Point
- 50 Degrees F
- Item
- Refrigerant Dryer
- Phase
- Three
Description
Refrigerant Dryer, ISO Class 6, Maximum Flow Rate 300 scfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 1.865 kW, Dew Point 50 Degrees F, Series HPRB Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.