Zoro Homepage

Refrigerated Air Dryer

  • Mfr # HPR25

  • Zoro # G2152884


product price: $1,706.94
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Power Cord, Pneumatic Drain
CFM
25
Phase
Single
Voltage
115V AC
Pipe Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR25
Zoro #
G2152884
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/4" NPT
Overall Height
22 in
Overall Width
15 in
Overall Depth
16 in
Connection Size - Air Treatment
3/4 in NPT
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item
Refrigerated Air Dryer
Includes
6 ft Power Cord, Pneumatic Drain
CFM
25
Phase
Single
Voltage
115V AC
Max. Pressure
250 psi
Refrigeration Compressor (HP)
1/4
ISO Class
6
Refrigerant
R-134A
Finish
Epoxy Powder Coated
Phase - Air Treatment
Single
Max. Incoming Pressure - Air Treatment
250 psi
Dew Point
46 Degrees F
Max. Inlet Temp. - Air Treatment
120 Degrees F
Bracket Kit
Yes
Full Load Amps
6.0 A
Power
0.41 kW
Features
Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Heat Exchanger Material
Copper
ISO Class - Air Treatment
6
Input Voltage - Air Treatment
115V AC
Refrigeration Compressor HP
1/4 hp
Max. Inlet Temp.
120 Degrees F
Max. Flow - Air Treatment
25 cfm
Max. Ambient Temp.
110 Degrees F
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Air Compressor HP
7.5 hp
Standards
CSA, ISO 8573-1: 2010
Drain Type
Electronic
Bracket Kit Included
No
Maximum Ambient Temperature
110 Degrees F
Series
HPR
Frequency
60 Hz
For Maximum Compressor Output Power
7.5 hp
Air Inlet Gender
Female
Minimum Operating Pressure
30 psi
Drain Included
Yes
Maximum Flow Rate
25 cfm
Air Outlet Type
NPT
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
Maximum Flow @ 100 psi
25 scfm
Full Load Current
6 A
Maximum Operating Temperature
120 Degrees F
Cycling Type
Non-Cycling
Refrigeration Compressor Horsepower
0.25 hp
Air Inlet Type
NPT
Number of Air Inlets
1

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.41 kW, Dew Point 46 Degrees F, Series HPR, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.