Zoro Homepage

Refrigerated Air Dryer

  • Mfr # HPR5-10

  • Zoro # G1320995


product price: $1,008.00
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Power Cord, Pneumatic Drain
CFM
10
Phase
Single
Voltage
115V AC
Pipe Size
3/8" O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR5-10
Zoro #
G1320995
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8" O.D.
Overall Height
15 in
Overall Width
13 in
Overall Depth
13 in
Connection Size - Air Treatment
3/8 in OD
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Refrigerated Air Dryer
Includes
6 ft Power Cord, Pneumatic Drain
CFM
10
Phase
Single
Voltage
115V AC
Max. Pressure
250 psi
Refrigeration Compressor (HP)
1/8
ISO Class
6
Refrigerant
R-134A
Max. Incoming Pressure - Air Treatment
250 psi
Refrigeration Compressor HP
1/8 hp
Bracket Kit
Yes
Features
Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Full Load Amps
2.52 A
Input Voltage - Air Treatment
115V AC
Max. Ambient Temp.
110 Degrees F
Max. Air Compressor HP
3 hp
Dew Point
46 Degrees F
Finish
Epoxy Powder Coated
Max. Inlet Temp. - Air Treatment
120 Degrees F
Max. Flow - Air Treatment
10 cfm
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Power
0.2 kW
Heat Exchanger Material
Copper
Max. Inlet Temp.
120 Degrees F
ISO Class - Air Treatment
6
Phase - Air Treatment
Single
Standards
CSA, ISO 8573-1: 2010
Cycling Type
Non-Cycling
Maximum Flow Rate
10 cfm
Series
HPR
Maximum Flow @ 100 psi
5 scfm
Drain Included
Yes
Maximum Operating Pressure
250 psi
Air Inlet Gender
Male
Refrigeration Compressor Horsepower
0.125 hp
Air Inlet Type
OD
Bracket Kit Included
Yes
Air Outlet Type
OD
Full Load Current
2.52 A
Maximum Ambient Temperature
110 Degrees F
Minimum Operating Pressure
30 psi
Number of Air Outlets
1
Frequency
60 Hz
Maximum Operating Temperature
120 Degrees F
Number of Air Inlets
1
For Maximum Compressor Output Power
3 hp
Air Outlet Gender
Male

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 10 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type OD, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 0.2 kW, Dew Point 46 Degrees F, Series HPR, Air Outlet Gender Male, Air Outlet Size 3/8 in, Air Outlet Type OD, Bracket Kit Included Yes, Cycling Type Non-Cycling, Drain Included Yes, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.