Refrigerated Air Dryers
Mfr # HRHT100A
Zoro # G321915875
product price: $5,076.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRHT100A
Zoro #
G321915875
UPC #
-
Country of Origin
Korea, Republic of
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 203 Degrees F, Power 1.16 kW, Dew Point 50 Degrees F, Series HRHT, Cycling Type Non-Cycling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.