Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Compressed Air Dryer, 115V

  • Mfr # HPRN125

  • Zoro # G506171447


product price: $3,066.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
Inlet Y Strainer, Copper Tube-On-Tube Heat Exchangers, Lighted On/Off Switch
Phase
Single
Voltage
115V AC
Overall Height
24 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRN125
Zoro #
G506171447
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
24 in
Overall Width
14 in
Overall Depth
32 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item
Non-Cycling Refrigerated Compressed Air Dryer
Includes
Inlet Y Strainer, Copper Tube-On-Tube Heat Exchangers, Lighted On/Off Switch
Phase
Single
Voltage
115V AC
ISO Class
5
Refrigerant
R-134A
Finish
Powder Coated
Maximum Operating Temperature
100 Degrees F
Air Outlet Type
NPT
Heat Exchanger Material
Stainless Steel
Air Inlet Type
NPT
Weight
135 lb
Maximum Ambient Temperature
100 Degrees F
Cycling Type
Non-Cycling
Standards
CSA Certified
Power
0.68 kW
Features
Keep Air System Dry at 38 Degrees F Pressure Dew Point, 5 yr Warranty
Maximum Flow Rate
125 scfm
Pressure Drop
5 psig
Frequency
60 Hz
Series
HPRN
Dew Point
38 Degrees F
Drain Included
Yes
Housing Color
White
Housing Material
Sheet Steel
Filter Included
No
Air Inlet Gender
Female

Description

Non-Cycling Refrigerated Compressed Air Dryer, ISO Class 5, Maximum Flow Rate 125 scfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 0.68 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Features Keep Air System Dry at 38 Degrees F Pressure Dew Point, 5 yr Warranty, Filter Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.