Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Compressed Air Dryer, 150cfm

  • Mfr # HPRN150-1

  • Zoro # G400919756


product price: $4,721.49
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
24 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRN150-1
Zoro #
G400919756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
24 in
Overall Width
14 in
Overall Depth
35 in
Connection Size - Air Treatment
1 in NPT
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
5
Refrigerant
R-407C
Max. Incoming Pressure - Air Treatment
232 psi
Bracket Kit
Yes
Power
0.91 kW
Heat Exchanger Material
Stainless Steel
Max. Ambient Temp.
110 Degrees F
Dew Point
38 Degrees F
Finish
Epoxy Powder Coated
Phase - Air Treatment
Single
Features
Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Max. Flow - Air Treatment
150 cfm
ISO Class - Air Treatment
5
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Input Voltage - Air Treatment
115V AC
Max. Inlet Temp. - Air Treatment
120 Degrees F
Max. Air Compressor HP
1 hp
Maximum Ambient Temperature
110 Degrees F
Maximum Flow @ 100 psi
150 scfm
Number of Air Outlets
1
For Maximum Compressor Output Power
1 hp
Maximum Operating Temperature
120 Degrees F
Series
HPRN
Drain Included
Yes
Minimum Operating Pressure
43 psi
Frequency
60 Hz
Air Inlet Gender
Female
Air Outlet Type
NPT
Drain Type
Timed Electric Drain
Standards
CSA, ISO 8573-1: 2010
Cycling Type
Non-Cycling
Maximum Flow Rate
150 cfm
Air Inlet Type
NPT
Maximum Operating Pressure
232 psi
Number of Air Inlets
1
Bracket Kit Included
Yes

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 150 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.91 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Timed Electric Drain, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.