Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Compressed Air Dryer, 250cfm

  • Mfr # HPRN250-4

  • Zoro # G600919761


product price: $8,498.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Inlet Y Strainer
Phase
Three
Voltage
460V AC
Overall Height
30 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRN250-4
Zoro #
G600919761
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30 in
Overall Width
17 in
Overall Depth
36 in
Connection Size - Air Treatment
2 in NPT
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Three
Voltage
460V AC
ISO Class
5
Refrigerant
R-407C
Max. Incoming Pressure - Air Treatment
232 psi
ISO Class - Air Treatment
5
Power
1.92 kW
Max. Ambient Temp.
110 Degrees F
Phase - Air Treatment
Three
Max. Flow - Air Treatment
250 cfm
Max. Air Compressor HP
1.5 hp
Bracket Kit
Yes
Heat Exchanger Material
Stainless Steel
Finish
Epoxy Powder Coated
Features
Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Dew Point
38 Degrees F
Max. Inlet Temp. - Air Treatment
120 Degrees F
Input Voltage - Air Treatment
460V AC
Cycling Type
Non-Cycling
Maximum Ambient Temperature
110 Degrees F
Air Inlet Gender
Female
Maximum Flow @ 100 psi
250 scfm
Minimum Operating Pressure
43 psi
Maximum Operating Temperature
120 Degrees F
Number of Air Inlets
1
Series
HPRN
Drain Included
Yes
Frequency
60 Hz
Air Outlet Type
NPT
Maximum Flow Rate
250 cfm
Bracket Kit Included
Yes
Air Inlet Type
NPT
Standards
CSA, ISO 8573-1: 2010
Maximum Operating Pressure
232 psi
Number of Air Outlets
1
For Maximum Compressor Output Power
1.5 hp

Description

When we streamlined our HPR & HPRN Series non-cycling refrigerated compressed air dryers, our engineers focused on simplicity and reliability. Your input helped build a solution that offers the right combination of technology and simplicity to keep your air system at a dry, 38°F (+3°C) pressure dew point, from 5 through 1200 scfm. These dryers are built for durability, in a space-saving design. Sturdy sheet steel is formed and protected by an epoxy-based powdercoat finish. Plus, Hankison’s industry leading, five year warranty is now available for the HPRN Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.