Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Compressed Air Dryer, 400cfm

  • Mfr # HPRN400-4

  • Zoro # G400919787


product price: $11,312.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Includes
Inlet Y Strainer
Phase
Three
Voltage
460V AC
Overall Height
30 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRN400-4
Zoro #
G400919787
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30 in
Overall Width
21 in
Overall Depth
38 in
Connection Size - Air Treatment
2 in NPT
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Three
Voltage
460V AC
ISO Class
5
Refrigerant
R-407C
Finish
Epoxy Powder Coated
Max. Inlet Temp. - Air Treatment
120 Degrees F
Power
3.09 kW
Phase - Air Treatment
Three
ISO Class - Air Treatment
5
Features
Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Input Voltage - Air Treatment
460V AC
Max. Ambient Temp.
110 Degrees F
Bracket Kit
Yes
Max. Flow - Air Treatment
400 cfm
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Incoming Pressure - Air Treatment
232 psi
Max. Air Compressor HP
2 hp
Heat Exchanger Material
Stainless Steel
Dew Point
38 Degrees F
For Maximum Compressor Output Power
2 hp
Drain Included
Yes
Bracket Kit Included
Yes
Cycling Type
Non-Cycling
Air Inlet Gender
Female
Series
HPRN
Maximum Operating Pressure
232 psi
Number of Air Outlets
1
Standards
CSA, ISO 8573-1: 2010
Number of Air Inlets
1
Air Outlet Type
NPT
Maximum Ambient Temperature
110 Degrees F
Air Inlet Type
NPT
Maximum Operating Temperature
120 Degrees F
Frequency
60 Hz
Maximum Flow Rate
400 cfm
Minimum Operating Pressure
43 psi
Maximum Flow @ 100 psi
400 scfm

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 400 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 3.09 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cycling Type Non-Cycling, Drain Included Yes, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.