Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HI98301
Zoro #
G4114187
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
6 Months
Details
Item
TDS Tester
TDS Range
1999 ppm
Waterproof
Yes
Automatic Temperature Compensation
Yes
Calibration
1 Point
Display
1 Line LCD
Auto Power Off
Yes
TDS Resolution
1 ppm
TDS Accuracy
+/-2% f.s.
Power Source
(4) 1.4V batteries
Testing Parameter
Electric conductivity/TDS, Total Dissolved Solids
Includes
protective cap, screwdriver, batteries and instructions.
Description
TDS Tester, TDS Range 1999 ppm, Display LED, Auto Power Off Yes, Calibration 1 Point, Power Source (4) 1.4V batteries, Includes protective cap, screwdriver, batteries and instructions., Manufacturers Warranty Length 6 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.